Shop All Clamp Accessories
Kipp
Thrust Screw M12X22, 5, Sw=6, Stainless Steel Bright, Non-Marring End, Brass.
Mfr # K0667.121X225
Zoro # G4027059
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pressure
- Surface Tip (In.) 11/32 in
- Characteristics Stainless Steel Body, Tip In POM
- Application Clamping
- For Use With K0662, K0663, K0664, Mfr. No. K0661
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0667.121X225
- Zoro # G4027059
- Country of Origin Germany
- Category Clamp Accessories
Dimensions
Dimensions (In.) | 12 x 57/64 |
Overall Length | 1 in |
Details
Item | Thrust Screw |
Type | Pressure |
Surface Tip (In.) | 11/32 in |
Characteristics | Stainless Steel Body, Tip In POM |
Application | Clamping |
For Use With | K0662, K0663, K0664, Mfr. No. K0661 |
Material | Stainless Steel |
Compatible with Manufacturer Model Number | K0661, K0662, K0663, K0664 |
Compatible Manufacturer Part Number | K0661, K0662, K0663, K0664 |
Compatible with Manufacturer Part Number | K0661, K0662, K0663, K0664 |
Compatible with Manufacturer Model Number [NEW] | K0661, K0662, K0663, K0664 |
Compatible Manufacturer Model Number | K0661, K0662, K0663, K0664 |
For Use with Mfr. Model Number | K0661, K0662, K0663, K0664 |
For Use With Mfr. Model Number | K0661, K0662, K0663, K0664 |
Description
Thrust Screw, Material Stainless Steel, Overall Length 1 in, Compatible with Manufacturer Model Number K0661, K0662, K0663, K0664, Application Clamping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute HSS Ball Nose Single End MIll Cleveland HG-4B Bright 1x1x2x4-1/2 (C41308)
- JACOBS CHUCK 3/8"" MULTICRAFT (30247)
- BONDHUS ProHold Hex Bit Socket Set, 9 pcs (23299)
- OSG Spiral Point Tap, Plug 3 Flutes (2840600)
- KIPP Thrust Screw M08X32, Sw=4, Stainless Steel Bright, Non-Marring End, Brass. (K0667.081X32)
- KIPP Thrust Screw M05X40, 5, Sw=2, 5, Stainless Steel Bright, Non-Marring End, Brass. (K0667.051X405)
- KANT-TWIST Weaver Grips, 1/2 x 1-1/2 In, For 23N366 (WG010)
- TE-CO Serrated End Clamps, M12 Std Sz, 64mm (30504M)
- BESSEY KP Blocks, PK4 (KP)
- EXCEL BLADES 5.5 in. Curved Nose Hemostat (55530IND)
- WILTON Spindel Assembly (1700210)
- Kipp Clamp Accessories