Shop All Clamp Accessories
Kipp
Thrust Screw M12X22, 1, Sw=6, Stainless Steel Bright, Non-Marring End, POM Plastic.
Mfr # K0667.1121X221
Zoro # G4027086
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pressure
- Surface Tip (In.) 21/64 in
- For Use With K0662, K0663, K0664, Mfr. No. K0661
- Characteristics Stainless Steel Body, Tip In POM
- Application Clamping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0667.1121X221
- Zoro # G4027086
- Country of Origin Germany
- Category Clamp Accessories
Dimensions
Dimensions (In.) | 12 x 7/8 |
Overall Length | 7/8 in |
Details
Item | Thrust Screw |
Type | Pressure |
Surface Tip (In.) | 21/64 in |
For Use With | K0662, K0663, K0664, Mfr. No. K0661 |
Characteristics | Stainless Steel Body, Tip In POM |
Application | Clamping |
Material | Stainless Steel |
Compatible with Manufacturer Model Number | K0661, K0662, K0663, K0664 |
Compatible Manufacturer Part Number | K0661, K0662, K0663, K0664 |
Compatible with Manufacturer Part Number | K0661, K0662, K0663, K0664 |
Compatible with Manufacturer Model Number [NEW] | K0661, K0662, K0663, K0664 |
Compatible Manufacturer Model Number | K0661, K0662, K0663, K0664 |
For Use with Mfr. Model Number | K0661, K0662, K0663, K0664 |
For Use With Mfr. Model Number | K0661, K0662, K0663, K0664 |
Description
Thrust Screw, Material Stainless Steel, Overall Length 7/8 in, Compatible with Manufacturer Model Number K0661, K0662, K0663, K0664, Application Clamping
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX 6 inch Stationary Machine Vise (362175 150I)
- HHIP 11/16" Combination Wrench (7023-1009)
- DIABLO 3-5/8 in. High Speed Steel T-Shank Jig Saw Blade 17/24 TPI 5 pk (DJT118A5)
- EXCELTA Forcep 4.25 In. Cobalt Alloy Ultra Fine (5-CO)
- KIPP Thrust Screw M05X40, 5, Sw=2, 5, Stainless Steel Bright, Non-Marring End, Brass. (K0667.051X405)
- KIPP Thrust Screw M08X32, Sw=4, Stainless Steel Bright, Non-Marring End, Brass. (K0667.081X32)
- BESSEY Spindle Service Part, 7200 (3100401)
- JONES STEPHENS Pex Clamp Tool (J40966)
- WILTON Work Positioner, Junior (343)
- TE-CO Milling Mach Clamp Kit, 5/8"X1/2"-13 (20506)
- BESSEY KP Blocks, PK4 (KP)
- Kipp Clamps