Shop All Clamp Accessories
Kipp
Thrust Screw M10X26, 9, Sw=5, Stainless Steel Bright, Non-Marring End, POM Plastic.
Mfr # K0667.1101X269
Zoro # G4027101
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Pressure
- Surface Tip (In.) 17/64 in
- For Use With K0662, K0663, K0664, Mfr. No. K0661
- Application Clamping
- Characteristics Stainless Steel Body, Tip In POM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0667.1101X269
- Zoro # G4027101
- Country of Origin Germany
- Category Clamp Accessories
Dimensions
Dimensions (In.) | 10 x 1-1/16 |
Overall Length | 1 1/8 in |
Details
Item | Thrust Screw |
Type | Pressure |
Surface Tip (In.) | 17/64 in |
For Use With | K0662, K0663, K0664, Mfr. No. K0661 |
Application | Clamping |
Characteristics | Stainless Steel Body, Tip In POM |
Material | Stainless Steel |
Compatible with Manufacturer Model Number | K0661, K0662, K0663, K0664 |
Compatible Manufacturer Part Number | K0661, K0662, K0663, K0664 |
Compatible with Manufacturer Part Number | K0661, K0662, K0663, K0664 |
Compatible with Manufacturer Model Number [NEW] | K0661, K0662, K0663, K0664 |
Compatible Manufacturer Model Number | K0661, K0662, K0663, K0664 |
For Use with Mfr. Model Number | K0661, K0662, K0663, K0664 |
For Use With Mfr. Model Number | K0661, K0662, K0663, K0664 |
Description
Thrust Screw, Material Stainless Steel, Overall Length 1 1/8 in, Compatible with Manufacturer Model Number K0661, K0662, K0663, K0664, Application Clamping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO 3/8" Digital Angle Torque Wrench, 5 to 99.5 ft-lbs ARM315-3A (ARM315-3A)
- TEKTON 3/8 Inch Drive x E8 External Star Socket (SHD12408)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 7/8 (C17054)
- DRILL AMERICA 1/2"-13 HSS Machine and Fraction Hand Plug Tap, Finish: Uncoated (Bright) (DWT54727)
- KIPP Thrust Screw M05X40, 5, Sw=2, 5, Stainless Steel Bright, Non-Marring End, Brass. (K0667.051X405)
- KIPP Thrust Screw M08X32, Sw=4, Stainless Steel Bright, Non-Marring End, Brass. (K0667.081X32)
- WILTON Work Positioner, Light Duty (344)
- WILTON Spindel Assembly (1700210)
- WILTON Clamp Knob (5519806)
- SHARKBITE & CASH ACME Sharkbite & Cash Acme 239581 PEX Cinch Clamp Tool (239581)
- IRWIN 6 Lock CClamp (18)
- Kipp Clamps