Shop All Clamp Accessories
Kipp
Thrust Screw M10X21, 9, Sw=5, Stainless Steel Bright, Non-Marring End, POM Plastic.
Mfr # K0667.1101X219
Zoro # G4027110
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pressure
- Surface Tip (In.) 17/64 in
- For Use With K0662, K0663, K0664, Mfr. No. K0661
- Characteristics Stainless Steel Body, Tip In POM
- Application Clamping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0667.1101X219
- Zoro # G4027110
- Country of Origin Germany
- Category Clamp Accessories
Dimensions
Dimensions (In.) | 10 x 7/8 |
Overall Length | 7/8 in |
Details
Item | Thrust Screw |
Type | Pressure |
Surface Tip (In.) | 17/64 in |
For Use With | K0662, K0663, K0664, Mfr. No. K0661 |
Characteristics | Stainless Steel Body, Tip In POM |
Application | Clamping |
Material | Stainless Steel |
Compatible with Manufacturer Model Number | K0661, K0662, K0663, K0664 |
Compatible Manufacturer Part Number | K0661, K0662, K0663, K0664 |
Compatible with Manufacturer Part Number | K0661, K0662, K0663, K0664 |
Compatible with Manufacturer Model Number [NEW] | K0661, K0662, K0663, K0664 |
Compatible Manufacturer Model Number | K0661, K0662, K0663, K0664 |
For Use with Mfr. Model Number | K0661, K0662, K0663, K0664 |
For Use With Mfr. Model Number | K0661, K0662, K0663, K0664 |
Description
Thrust Screw, Material Stainless Steel, Overall Length 7/8 in, Compatible with Manufacturer Model Number K0661, K0662, K0663, K0664, Application Clamping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Thickness Gage, 0.002 In, 1/2 x 12 In (667-2)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 1/4"-20 NC (8120)
- EAT-IN Hand Tools Clamping Miter Box With Saw (EA4768)
- CTA MANUFACTURING Extended Razor Scraper, 9968 (CTA9968)
- KIPP Thrust Screw M08X32, Sw=4, Stainless Steel Bright, Non-Marring End, Brass. (K0667.081X32)
- KIPP Thrust Screw M05X40, 5, Sw=2, 5, Stainless Steel Bright, Non-Marring End, Brass. (K0667.051X405)
- SHARKBITE & CASH ACME Sharkbite & Cash Acme 239581 PEX Cinch Clamp Tool (239581)
- BESSEY Clamp, Service Part, Replacement Swivel, 3101339 (3101339)
- RAINDRIP CLAMP N PIERCE 5PK (CNP05B)
- KANT-TWIST Weaver Grips, 1/2 x 1-1/2 In, For 23N366 (WG010)
- TE-CO Serrated End Clamps, M12 Std Sz, 64mm (30504M)
- Kipp Clamp Accessories