Shop All Clamp Accessories
Kipp
Thrust Screw M10X14, Sw=5, Stainless Steel Bright, Non-Marring End, Brass.
Mfr # K0667.101X14
Zoro # G4027460
product price: $4.75
/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pressure
- Surface Tip (In.) 9/32 in
- Characteristics Stainless Steel Body, Tip In Brass
- Application Metalworking
- For Use With K0662, K0663, K0664, Mfr. No. K0661
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0667.101X14
- Zoro # G4027460
- Country of Origin Germany
- Category Clamp Accessories
Dimensions
Dimensions (In.) | 10 x 9/16 |
Overall Length | 5/8 in |
Overall Width | 5/8 in |
Details
Item | Thrust Screw |
Type | Pressure |
Surface Tip (In.) | 9/32 in |
Characteristics | Stainless Steel Body, Tip In Brass |
Application | Metalworking |
For Use With | K0662, K0663, K0664, Mfr. No. K0661 |
Material | Pin Brass or Polyacetal, Screw Stainless Steel |
Compatible with Manufacturer Model Number | K0661, K0662, K0663, K0664 |
Compatible Manufacturer Part Number | K0661, K0662, K0663, K0664 |
Compatible with Manufacturer Part Number | K0661, K0662, K0663, K0664 |
Compatible with Manufacturer Model Number [NEW] | K0661, K0662, K0663, K0664 |
Compatible Manufacturer Model Number | K0661, K0662, K0663, K0664 |
For Use with Mfr. Model Number | K0661, K0662, K0663, K0664 |
For Use With Mfr. Model Number | K0661, K0662, K0663, K0664 |
Description
Thrust Screw, Material Pin Brass or Polyacetal, Screw Stainless Steel, Overall Length 5/8 in, Compatible with Manufacturer Model Number K0661, K0662, K0663, K0664, Application Metalworking, Overall Width 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW SELECT Pin Punch, 4-1/2in L, 3/32in Tip, Steel (71001)
- PROTO Combination Wrench, SAE, 3/4in Size (J1224HASD)
- CDI CDI Torque Wrench, 3/4Dr, 100-600 ft.-lb. (6004MFRPH)
- DRILL AMERICA #4x4" Extra Long Combined Drill Bit and Countersink (DEW4X4)
- KIPP Thrust Screw M08X32, Sw=4, Stainless Steel Bright, Non-Marring End, Brass. (K0667.081X32)
- KIPP Thrust Screw M05X40, 5, Sw=2, 5, Stainless Steel Bright, Non-Marring End, Brass. (K0667.051X405)
- JONES STEPHENS Pex Clamp Tool (J40966)
- BESSEY Replacement Clamp MorPad, For Bessey Clamps, Standard Smooth Face, 1-1/2 in Surface Tip (3100736)
- BIG HORN 4 - Way Clamp Blocks (Pair) (19623)
- TE-CO Edge Clamp W/ Alum Nose, Stl, 5/8"X3-7/8" (33715)
- STANLEY Repacement Spring Locking Tools 5Pk (4022ZR)
- Kipp Clamps