Shop All Clamp Accessories
Kipp
Thrust Screw M08X81, 6, Sw=4, Stainless Steel Bright, Non-Marring End, POM Plastic.
Mfr # K0667.1081X816
Zoro # G4027138
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pressure
- Surface Tip (In.) 13/64 in
- For Use With K0662, K0663, K0664, Mfr. No. K0661
- Application Clamping
- Characteristics Stainless Steel Body, Tip In POM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0667.1081X816
- Zoro # G4027138
- Country of Origin Germany
- Category Clamp Accessories
Dimensions
Dimensions (In.) | 8 x 3-7/32 |
Overall Length | 3 1/4 in |
Details
Item | Thrust Screw |
Type | Pressure |
Surface Tip (In.) | 13/64 in |
For Use With | K0662, K0663, K0664, Mfr. No. K0661 |
Application | Clamping |
Characteristics | Stainless Steel Body, Tip In POM |
Material | Stainless Steel |
Compatible with Manufacturer Model Number | K0661, K0662, K0663, K0664 |
Compatible Manufacturer Part Number | K0661, K0662, K0663, K0664 |
Compatible with Manufacturer Part Number | K0661, K0662, K0663, K0664 |
Compatible with Manufacturer Model Number [NEW] | K0661, K0662, K0663, K0664 |
Compatible Manufacturer Model Number | K0661, K0662, K0663, K0664 |
For Use with Mfr. Model Number | K0661, K0662, K0663, K0664 |
For Use With Mfr. Model Number | K0661, K0662, K0663, K0664 |
Description
Thrust Screw, Material Stainless Steel, Overall Length 3 1/4 in, Compatible with Manufacturer Model Number K0661, K0662, K0663, K0664, Application Clamping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 1/2" Drive 6-Point Thin Wall 21mm x 21.5mm Impact Flip Socket (60230)
- DRILL AMERICA 13/16" Reduced Shank Cobalt Drill Bit 1/2" Shank, Flute Length: 3" (DWDCO13/16)
- MILTON INDUSTRIES BLO-GUNTURBO W/ADJ NOZZLE & 10" EXT (MIS-182)
- WITTE Precision Slotted Screwdriver 1/8 in Round (9T 89718)
- KIPP Thrust Screw M05X40, 5, Sw=2, 5, Stainless Steel Bright, Non-Marring End, Brass. (K0667.051X405)
- KIPP Thrust Screw M08X32, Sw=4, Stainless Steel Bright, Non-Marring End, Brass. (K0667.081X32)
- BESSEY Replacement Spindle Assembly (3100400)
- BORA PORTAMATE Bora Jigsaw Guide (542009)
- BESSEY Repl Clamp Morpad, Serrated, 1-1/2 In (3101192)
- FLIR Clamp Meter, Digital, Split, 50 to 60 Hz (VT8-1000)
- BESSEY Repl Clamp Morpad, V-Grooved, 1-1/2 In (3101193)
- Kipp Clamps