Shop All Clamp Accessories
Kipp
Thrust Screw M08X62, Sw=4, Stainless Steel Bright, Non-Marring End, Brass.
Mfr # K0667.081X62
Zoro # G4027488
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pressure
- Surface Tip (In.) 7/32 in
- Application Clamping
- For Use With K0662, K0663, K0664, Mfr. No. K0661
- Characteristics Stainless Steel Body, Tip In Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0667.081X62
- Zoro # G4027488
- Country of Origin Germany
- Category Clamp Accessories
Dimensions
Dimensions (In.) | 8 x 5/8 |
Overall Width | 8 in |
Overall Length | 2 1/2 in |
Details
Item | Thrust Screw |
Type | Pressure |
Surface Tip (In.) | 7/32 in |
Application | Clamping |
For Use With | K0662, K0663, K0664, Mfr. No. K0661 |
Characteristics | Stainless Steel Body, Tip In Brass |
Material | Stainless Steel |
Compatible with Series | K0667 |
Compatible with Manufacturer Model Number | K0661, K0662, K0663, K0664 |
Compatible Manufacturer Part Number | K0661, K0662, K0663, K0664 |
Compatible with Manufacturer Part Number | K0661, K0662, K0663, K0664 |
Compatible with Manufacturer Model Number [NEW] | K0661, K0662, K0663, K0664 |
Compatible Manufacturer Model Number | K0661, K0662, K0663, K0664 |
For Use with Mfr. Model Number | K0661, K0662, K0663, K0664 |
For Use With Mfr. Model Number | K0661, K0662, K0663, K0664 |
Description
Thrust Screw, Material Stainless Steel, Overall Length 2 1/2 in, Compatible with Manufacturer Model Number K0661, K0662, K0663, K0664, Application Clamping, Compatible with Series K0667, Overall Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN T Handle Socket 3/8 6 Point 250 x 200mm (104A-3/8)
- KODIAK CUTTING TOOLS 1/8 5 Flute Carbide Endmill Stub Length 45 Deg. ALTIN w/Corner Radius (5449290)
- PROTO 3/8" Drive Hex Bit Impact Socket - 1/8" (J72901/8)
- STARRETT Electronic Depth Gage, 0 to 12 In (3753A-12/300)
- KANT-TWIST Weaver Grips, 7/8 x 4 In (WG034)
- WILTON Work Positioner, Junior (343)
- BORA PORTAMATE Bora Dado Router Guide (542005)
- TE-CO Milling Mach Clamp Kit, 1/2"X3/8"-16 (20503)
- WILTON Spindel Assembly (1700210)
- TE-CO Edge Clamp W/ Alum Nose, Stl, 5/8"X3-7/8" (33715)
- DENT FIX EQUIPMENT CUP & SCREW END OF C-CLAMP F/DF-15 (DFSPD66A)
- Kipp Clamps