Shop All Clamp Accessories
Kipp
Thrust Screw M08X32, Sw=4, Stainless Steel Bright, Non-Marring End, Brass.
Mfr # K0667.081X32
Zoro # G4027506
product price: $4.75
/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pressure
- Surface Tip (In.) 15/64 in
- Characteristics Stainless Steel Body, Tip In Brass
- Application Clamping
- For Use With K0662, K0663, K0664, Mfr. No. K0661
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0667.081X32
- Zoro # G4027506
- Country of Origin Germany
- Category Clamp Accessories
Dimensions
Dimensions (In.) | 8 x 32 |
Overall Width | 8 in |
Overall Length | 1 3/8 in |
Details
Item | Thrust Screw |
Type | Pressure |
Surface Tip (In.) | 15/64 in |
Characteristics | Stainless Steel Body, Tip In Brass |
Application | Clamping |
For Use With | K0662, K0663, K0664, Mfr. No. K0661 |
Material | Stainless Steel |
Compatible with Series | K0667 |
Compatible with Manufacturer Model Number | K0661, K0662, K0663, K0664 |
Compatible Manufacturer Part Number | K0661, K0662, K0663, K0664 |
Compatible with Manufacturer Part Number | K0661, K0662, K0663, K0664 |
Compatible with Manufacturer Model Number [NEW] | K0661, K0662, K0663, K0664 |
Compatible Manufacturer Model Number | K0661, K0662, K0663, K0664 |
For Use with Mfr. Model Number | K0661, K0662, K0663, K0664 |
For Use With Mfr. Model Number | K0661, K0662, K0663, K0664 |
Description
Thrust Screw, Material Stainless Steel, Overall Length 1 3/8 in, Compatible with Manufacturer Model Number K0661, K0662, K0663, K0664, Application Clamping, Compatible with Series K0667, Overall Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Plug Gage, Class X, 0.0154 in. dia. (141101540)
- MILWAUKEE TOOL 3-1/2 in. 120 Grit Triangle Sandpaper (6 pk) (49-25-2120)
- GREENLEE Greenlee Punchset 36690 (36690)
- LISLE Axle Bridge Nut Socket Gm (31550)
- KIPP Thrust Screw M05X40, 5, Sw=2, 5, Stainless Steel Bright, Non-Marring End, Brass. (K0667.051X405)
- TE-CO Serrated End Clamps, M12 Std Sz, 64mm (30504M)
- WILTON Work Positioner, Junior (343)
- WILTON Clamp Knob (5519806)
- BESSEY Spindle Clamps, 1.3lb. (KT5-2)
- KANT-TWIST Weaver Grips, 11/16 x 2-1/2 In (WG020)
- JONES STEPHENS Pex Clamp Tool (J40966)
- Kipp Clamp Accessories