Shop All Clamp Accessories
Kipp
Thrust Screw M08X21, 6, Sw=4, Stainless Steel Bright, Non-Marring End, POM Plastic.
Mfr # K0667.1081X216
Zoro # G4027180
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pressure
- Surface Tip (In.) 13/64 in
- For Use With K0662, K0663, K0664, Mfr. No. K0661
- Application Clamping
- Characteristics Stainless Steel Body, Tip In POM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0667.1081X216
- Zoro # G4027180
- Country of Origin Germany
- Category Clamp Accessories
Dimensions
Dimensions (In.) | 8 x 55/64 |
Overall Length | 7/8 in |
Details
Item | Thrust Screw |
Type | Pressure |
Surface Tip (In.) | 13/64 in |
For Use With | K0662, K0663, K0664, Mfr. No. K0661 |
Application | Clamping |
Characteristics | Stainless Steel Body, Tip In POM |
Material | Stainless Steel |
Compatible with Manufacturer Model Number | K0661, K0662, K0663, K0664 |
Compatible Manufacturer Part Number | K0661, K0662, K0663, K0664 |
Compatible with Manufacturer Part Number | K0661, K0662, K0663, K0664 |
Compatible with Manufacturer Model Number [NEW] | K0661, K0662, K0663, K0664 |
Compatible Manufacturer Model Number | K0661, K0662, K0663, K0664 |
For Use with Mfr. Model Number | K0661, K0662, K0663, K0664 |
For Use With Mfr. Model Number | K0661, K0662, K0663, K0664 |
Description
Thrust Screw, Material Stainless Steel, Overall Length 7/8 in, Compatible with Manufacturer Model Number K0661, K0662, K0663, K0664, Application Clamping
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 1-11/16" (43mm) Bi-Metal HSS Hole Saw with Arbor (ADCH1116)
- ALLWAY 6 in. Flexible Steel Taping Knife (X6F)
- KAPRO 770 EXODUS The Ruler in Levels 24" (770-42-24)
- WELLER Crescent 3/4 in. X 1/2 in. drive SAE 12 Point Standard Socket 1 pc (CDS58N)
- BESSEY Clamp, Service Part, Replacement Swivel, 3101339 (3101339)
- TE-CO Std Grip Edge Clamp, 5/8"X2" (33717)
- WILTON Clamp Knob (5519806)
- TE-CO M12 Super Clamp Set, 14mm Slot (68104)
- TE-CO M10 Machinist Set, 14mm Slot (68002)
- TE-CO Edge Clamp W/ Alum Nose, Stl, 5/8"X3-7/8" (33715)
- BESSEY Spindle Clamps, .95lb. (KT5-1CP)
- Kipp Clamp Accessories