Shop All Clamp Accessories
Kipp
Thrust Screw M06X17, 5, Sw=3, Stainless Steel Bright, Non-Marring End, Brass.
Mfr # K0667.061X175
Zoro # G4027585
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pressure
- Surface Tip (In.) 11/64 in
- Application Clamping
- Characteristics Stainless Steel Body, Tip In Brass
- For Use With K0662, K0663, K0664, Mfr. No. K0661
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0667.061X175
- Zoro # G4027585
- Country of Origin Germany
- Category Clamp Accessories
Dimensions
Dimensions (In.) | 6 x 17-1/2 |
Overall Length | 3/4 in |
Details
Item | Thrust Screw |
Type | Pressure |
Surface Tip (In.) | 11/64 in |
Application | Clamping |
Characteristics | Stainless Steel Body, Tip In Brass |
For Use With | K0662, K0663, K0664, Mfr. No. K0661 |
Material | Stainless Steel |
Compatible with Manufacturer Model Number | K0661, K0662, K0663, K0664 |
Compatible Manufacturer Part Number | K0661, K0662, K0663, K0664 |
Compatible with Manufacturer Part Number | K0661, K0662, K0663, K0664 |
Compatible with Manufacturer Model Number [NEW] | K0661, K0662, K0663, K0664 |
Compatible Manufacturer Model Number | K0661, K0662, K0663, K0664 |
For Use with Mfr. Model Number | K0661, K0662, K0663, K0664 |
For Use With Mfr. Model Number | K0661, K0662, K0663, K0664 |
Description
Thrust Screw, Material Stainless Steel, Overall Length 3/4 in, Compatible with Manufacturer Model Number K0661, K0662, K0663, K0664, Application Clamping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCO TOOLS Hand Sanding Block, Clamp or PSA (77526)
- DRILL AMERICA #1-#60 HSS 60 Piece Screw Machine Drill Bit Set (DWD60S-SET)
- LISLE Disconnect Pliers (LIS37140)
- BESSEY 12 in Bar Clamp, Plastic Handle and 3 3/4 in Throat Depth (KRE3512)
- KIPP Thrust Screw M05X40, 5, Sw=2, 5, Stainless Steel Bright, Non-Marring End, Brass. (K0667.051X405)
- KIPP Thrust Screw M08X32, Sw=4, Stainless Steel Bright, Non-Marring End, Brass. (K0667.081X32)
- BESSEY Toggle Clamp Adaptor, For MFT Table (STC-SET-T20)
- KANT-TWIST Weaver Grips, 1-1/8 x 5, For 23N369, 23N374 (WG060)
- BESSEY Spindle Service Part, 7200 (3100401)
- BORA PORTAMATE Bora Saw Plate (544006)
- TE-CO M10 Machinist Set, 14mm Slot (68002)
- Kipp Clamp Accessories