Shop All Clamp Accessories
Kipp
Thrust Screw M05X40, 5, Sw=2, 5, Stainless Steel Bright, Non-Marring End, Brass.
Mfr # K0667.051X405
Zoro # G4027628
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pressure
- Surface Tip (In.) 1/8 in
- Application Clamping
- For Use With K0662, K0663, K0664, Mfr. No. K0661
- Characteristics Stainless Steel Body, Tip In Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0667.051X405
- Zoro # G4027628
- Country of Origin Germany
- Category Clamp Accessories
Dimensions
Dimensions (In.) | 5 x 40-1/2 |
Overall Length | 1 5/8 in |
Details
Item | Thrust Screw |
Type | Pressure |
Surface Tip (In.) | 1/8 in |
Application | Clamping |
For Use With | K0662, K0663, K0664, Mfr. No. K0661 |
Characteristics | Stainless Steel Body, Tip In Brass |
Material | Stainless Steel |
Compatible with Manufacturer Model Number | K0661, K0662, K0663, K0664 |
Compatible Manufacturer Part Number | K0661, K0662, K0663, K0664 |
Compatible with Manufacturer Part Number | K0661, K0662, K0663, K0664 |
Compatible with Manufacturer Model Number [NEW] | K0661, K0662, K0663, K0664 |
Compatible Manufacturer Model Number | K0661, K0662, K0663, K0664 |
For Use with Mfr. Model Number | K0661, K0662, K0663, K0664 |
For Use With Mfr. Model Number | K0661, K0662, K0663, K0664 |
Description
Thrust Screw, Material Stainless Steel, Overall Length 1 5/8 in, Compatible with Manufacturer Model Number K0661, K0662, K0663, K0664, Application Clamping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/16" x 3" Drill Bit Premium Percussion (Bulk 25) (DW5222B25)
- CHICAGO-LATROBE Screw Extractor 5pc Set 800 Chicago-Latrobe #1 - #5 (65035)
- WESTWARD Alloy Steel Die, 1/8-27 NPT (CCT1060-34)
- EZRED 1/4", 3/8", 1/2" Drive 72 Geared Teeth Flex Head Locking Flex Head/Extend Ratchet Set, 3pc (MR482FL)
- KIPP Thrust Screw M08X32, Sw=4, Stainless Steel Bright, Non-Marring End, Brass. (K0667.081X32)
- TE-CO Milling Mach Clamp Kit, 1"X3/4"-10 (20513)
- KANT-TWIST Weaver Grips, 11/16 x 2-1/2 In (WG020)
- BESSEY Clamp, Service Part, Replacement Swivel, 3101188 (3101188)
- BESSEY Spindle Service Part, 7200 (3100401)
- FLIR Clamp Meter, Digital, Split, 50 to 60 Hz (VT8-1000)
- BESSEY Replacement Sliding Jaw for KRE/KREV (KRE-J2K)
- Kipp Clamps