Shop All Clamp Accessories
Kipp
Thrust Screw M04X40, 5, Sw=2, Stainless Steel Bright, Non-Marring End, Brass.
Mfr # K0667.041X405
Zoro # G4027670
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pressure
- Surface Tip (In.) 61/64 in
- Application Clamping
- Characteristics Stainless Steel Body, Tip In Brass
- For Use With K0662, K0663, K0664, Mfr. No. K0661
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0667.041X405
- Zoro # G4027670
- Country of Origin Germany
- Category Clamp Accessories
Dimensions
Dimensions (In.) | 4 x 40-1/2 |
Overall Length | 1 5/8 in |
Details
Item | Thrust Screw |
Type | Pressure |
Surface Tip (In.) | 61/64 in |
Application | Clamping |
Characteristics | Stainless Steel Body, Tip In Brass |
For Use With | K0662, K0663, K0664, Mfr. No. K0661 |
Material | Stainless Steel |
Compatible with Manufacturer Model Number | K0661, K0662, K0663, K0664 |
Compatible Manufacturer Part Number | K0661, K0662, K0663, K0664 |
Compatible with Manufacturer Part Number | K0661, K0662, K0663, K0664 |
Compatible with Manufacturer Model Number [NEW] | K0661, K0662, K0663, K0664 |
Compatible Manufacturer Model Number | K0661, K0662, K0663, K0664 |
For Use with Mfr. Model Number | K0661, K0662, K0663, K0664 |
For Use With Mfr. Model Number | K0661, K0662, K0663, K0664 |
Description
Thrust Screw, Material Stainless Steel, Overall Length 1 5/8 in, Compatible with Manufacturer Model Number K0661, K0662, K0663, K0664, Application Clamping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Black Leather 1 Pockets, 5188T (5188T)
- OLFA Snap-Off Utility Knife Snap-Off, 5 1/2 in L (PA-2)
- SK PROFESSIONAL TOOLS 1/2" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 24" L, Chrome Finish (80222)
- KETT TOOL Pneumatic 16 Gauge Double Cut Shears, Pistol Grip P-542 (P-542)
- KIPP Thrust Screw M05X40, 5, Sw=2, 5, Stainless Steel Bright, Non-Marring End, Brass. (K0667.051X405)
- KIPP Thrust Screw M08X32, Sw=4, Stainless Steel Bright, Non-Marring End, Brass. (K0667.081X32)
- BESSEY Service Part, MorPads (3100737)
- TE-CO Single-Station Vise Mounting Kit (90442)
- JONES STEPHENS Pex Clamp Tool, One Hand (J40965)
- BESSEY Replacement Spindle Assembly (3100400)
- BESSEY Clamp, Service Part, Replacement Swivel, 3101188 (3101188)
- Kipp Clamp Accessories