Shop All Vibration Isolator Pads
Kipp
Thrust Pads, for grub screws M12
Mfr # K0393.12
Zoro # G4584924
product price: $2.75
/ea
Sold in multiples of 4 for $11.00
$11.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Dia. 25 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0393.12
- Zoro # G4584924
- Country of Origin Germany
- Category Vibration Isolator Pads
Dimensions
Dia. | 25 mm |
Details
Item | Thrust Pad |
Material | Steel |
Measurement Type | Metric |
Description
Thrust Pad D1=25, Size: 4, Form: A, Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Parallel Jaw Grip 4500 Series for Guy Strand, EHS, Coated Cable (KT45005C)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 33/64 (52433)
- EAZYPOWER Tapered Cone Rotary File, 1/2 in., 1 pcs. (30076)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (16053)
- KIPP Swivel Pads, Inch (K0304.A1)
- KIPP Thrust Pads, for grub screws M10 (K0393.10)
- KIPP Swivel Pads, Inch (K0304.A3)
- KIPP Positioning Foot, H=10, Form C Spherical Face, Carbon Steel, Faces Case Hardened, Sw=13 (K0299.308010)
- KIPP Rest Pad, D1= 20, D2= 10, H= 12, Tool Steel Hardened And Ground (K0292.101)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.12)
- J.W. WINCO GN351.2-16-13-8X32-55 Rubber Bumper, 1 Tapped Hole and 1 Threaded Stud (351.2-16-13-8-55)
- Kipp Mounts and Vibration Control