Shop All Vibration Isolator Pads
Kipp
Thrust Pads, for grub screws M10
Mfr # K0393.210
Zoro # G4584860
Sold in multiples of 10 for $9.20
$9.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polymide
- Dia. 21 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0393.210
- Zoro # G4584860
- Country of Origin Germany
- Category Vibration Isolator Pads
Dimensions
Dia. | 21 mm |
Details
Item | Thrust Pad |
Material | Polymide |
Measurement Type | Metric |
Description
Thrust Pad D1=21, Size: 3, Form: C, Polyamide. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0-8" Dial Height Gage .001" (4300-0029)
- BESSEY Folding Utility Knife, ABS, 6-1/4" Spring Release, 6-1/4" L (D-BKPH)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 8 mm (614800 8)
- CTA MFG Spark Plug Socket Magnetic 14mm x 12pt (CTA1180)
- KIPP Rest Pad, D1= 6, D2= 4, H= 5, Tool Steel Hardened And Ground (K0292.04)
- KIPP Positioning Foot, Form C, Ext. Thread Serrated Face, Steel, Case Hard. w Black Oxide Finish, Sw=17 (K0298.3101)
- KIPP Swivel Pads, Inch (K0304.A6)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.108)
- KIPP Swivel Pads, Inch (K0304.A4)
- KIPP Positioning Foot, Form E, Int. Thread Spherical Face, Steel, Case Hard. w Black Oxide Finish, Sw=17 (K0298.5251)
- J.W. WINCO GN453.1-51-57-3/8X16-55 Rubber Bumper Cone, Stainless Threaded Stud (453.1-51-57-3/8-55)
- Kipp Vibration Isolator Pads