Shop All Vibration Isolator Pads
Kipp
Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws
Mfr # K0392.20
Zoro # G4587584
product price: $7.45
/ea
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 40 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0392.20
- Zoro # G4587584
- Country of Origin Germany
- Category Vibration Isolator Pads
Dimensions
Width | 40 mm |
Details
Item | Thrust Pad |
Material | Steel |
Measurement Type | Metric |
Description
Thrust Pad D1=40, Form: S, Steel, Components: Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Shank Wood Installer Bit, 5/8in x 18in (1890713)
- EKLIND 9 Piece Metric L-Shape Hex Key Set, 10509 (10509)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/2 In (L4812LK)
- FREUD Ogee Bit (Quadra-Cut), 1-3/8" dia. (38-172)
- KIPP Thrust Pads, for grub screws M6 (K0393.206)
- KIPP Positioning Foot, H=10, Form C Spherical Face, Carbon Steel, Faces Case Hardened, Sw=10 (K0299.306010)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.10)
- KIPP Swivel Pads, Inch (K0304.A2)
- KIPP Swivel Pads, Inch (K0304.A1)
- KIPP Thrust Pads, for grub screws M10 (K0393.10)
- QUICKCABLE Isolator, 140A, Deltronic (303304-001)
- Kipp Mounts and Vibration Control