Shop All Vibration Isolator Pads
Kipp
Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws
Mfr # K0392.10
Zoro # G4587730
product price: $2.79
/ea
Sold in multiples of 4 for $11.16
$11.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 20 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0392.10
- Zoro # G4587730
- Country of Origin Germany
- Category Vibration Isolator Pads
Dimensions
Width | 20 mm |
Details
Item | Thrust Pad |
Material | Steel |
Measurement Type | Metric |
Description
Thrust Pad D1=20, Form: S, Steel, Components: Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 53/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Flute Length: 3" (D/A3F53/64)
- BOSCH Cross Line Laser Kit, 1/4-20 Thread Size (GCL100-80C)
- DRILL AMERICA m7x1 HSS 4 Flute Hand Tap Set (DWTS7X1)
- EAZYPOWER Ceiling Lag Screw Driver, 1/4", 1/4", 3" (35693)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.12)
- KIPP Positioning Foot, H=10, Form C Spherical Face, Carbon Steel, Faces Case Hardened, Sw=10 (K0299.306010)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.20)
- KIPP Thrust Pads, for grub screws M12 (K0393.12)
- KIPP Swivel Pads, Inch (K0304.A6)
- KIPP Positioning Foot, Form A, Ext. Thread Smooth Face, Steel, Case Hard. w Black Oxide Finish, Sw=22 (K0298.110)
- AIRLOC Leveling Mount, 3200 Lb Cap, 2 In (1.15120.64)
- Kipp Mounts and Vibration Control