Shop All Vibration Isolator Pads
Kipp
Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws
Mfr # K0392.06
Zoro # G4584879
product price: $2.05
/ea
Sold in multiples of 4 for $8.20
$8.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 12 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0392.06
- Zoro # G4584879
- Country of Origin Germany
- Category Vibration Isolator Pads
Dimensions
Width | 12 mm |
Details
Item | Thrust Pad |
Material | Steel |
Measurement Type | Metric |
Description
Thrust Pad D1=12, Form: S, Steel, Components: Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Silver/Deming Drill, 37/64, HSS, 118 Deg (4UM63)
- MAYHEW SELECT Line Punch, 8in L, 1/8in Tip, Steel (72010)
- JET Band Saw, 7" x 12" Rectangle, 7" Round, 7 in Square, 115/230V AC V, 0.75 hp HP (414559)
- WILLIAMS Socket Set, 12 Pieces, 3/8 Inch Dr, Shallow, 3/8 Inch Size (JHWMSB-12RC)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.108)
- KIPP Swivel Pads, metric (K0304.16)
- KIPP Positioning Foot, Form A, Ext. Thread Smooth Face, Steel, Case Hard. w Black Oxide Finish, Sw=22 (K0298.110)
- KIPP Thrust Pads, for grub screws M12 (K0393.12)
- KIPP Positioning Foot, H=10, Form B Flat Face Ground, Carbon Steel, Faces Case Hardened, Sw=10 (K0299.206010)
- KIPP Swivel Pads, Inch (K0304.A2)
- AIRLOC Vibe Iso Pad 8 In x 8 In, PK4 (D280)
- Kipp Mounts and Vibration Control