Shop All Levers & Handles
Kipp
Tension Lever Flat Size:2 M10X50, A=127, Form:15° Stainless Steel 1.4305, Comp:Plastic
Mfr # K0129.2102X50
Zoro # G502199773
$66.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0129.2102X50
- Zoro # G502199773
- Country of Origin Germany
- Category Levers & Handles
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL POCKET LINE LEVEL 3"" (575)
- CRESCENT 10 Piece 3/8" Drive Flare Nut Metric Wrench Set (CCFWS1N)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 21mm 6 pt Metric Socket, 6 Points (40021)
- REMCO Vikan 2in Stainless Steel Handle Mounted Scraper, Blue (40103)
- KIPP Adjustable Handle Size: 2, , M08, Plastic, Black RAL 7021, Comp: Steel (K0269.2081)
- KIPP Adjustable Handle, Size: 5 M12X60 Zinc, Black Satin, Comp: Steel (K0116.5121X60)
- KIPP Adjustable Handle Size: 1, 1/4-20X30, Plastic, Yellow RAL 1021, Comp: Steel (K0269.1A216X30)
- KIPP Adjustable Handle Size: 5, M16X45, Plastic, Blue RAL 5017, Comp: Steel (K0269.51687X45)
- KIPP Adjustable Handle Eco Size: 1 M05, Plastic Black RAL 7021, Comp: Brass (K0252.1051)
- KIPP Adjustable Handle Size:4 M12 Stainless Steel, Blasted, Comp:Stainless Steel (K0124.412153)
- KIPP Adjustable Handle W Clamp Force Intensif Size:2 M08, Zinc Orange Ral2004, Comp:Steel Black Oxidized (K1599.2082)
- Kipp Hand Knobs and Wheels