Shop All Levers & Handles
Kipp
Tension Lever Flat Size:1 M08X40, A=102, Form:0° Stainless Steel 1.4305, Comp:Plastic
Mfr # K0129.1081X40
Zoro # G502199872
$51.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0129.1081X40
- Zoro # G502199872
- Country of Origin Germany
- Category Levers & Handles
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO Belt, 2 in Top Grain Leather Tool Belt, Leather (TP00960)
- KIPP Adjustable Handle Size: 1, M06X10, Plastic, Black RAL 7021, Comp: Steel (K0269.1061X10)
- ZORO SELECT Squeezer Die, 3/16 Dia, 3/8, Tubular Roll (SQ-5-23)
- OCCIDENTAL LEATHER Badger Suspenders - Sawdust (420020)
- KIPP Adjustable Handle With Push Button, Size: 5, M16X30, Plastic Orange, Comp: Steel, Button: Black (K0269.72516X30)
- KIPP Tension Lever, 5/8-11 Internal Thread, 0 Deg. Adjustable (K0108.3A62)
- KIPP Adjustable Handle, Soft Touch, Size: 2 3/8-16X55 Plastic, Black RAL 7021, Comp: Steel (K0125.2A401X55)
- KIPP Pull Handles thermoplastic (K0200.120062)
- KIPP Adjustable Handle, Size: 3 M10X50, Zinc Black Satin, Comp: Stainless Steel (K0123.3101X50)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13X60, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A51X60)
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, 3/8"-16 Internal Thread, 3.62" Handle Diameter (STH-108SS)
- Kipp Hand Knobs and Wheels