Shop All Levers & Handles
Kipp
Tension Lever, 5/16-18 External Thread, 1.57"L, 20 Deg. Adjustable
Mfr # K0108.1A31X40
Zoro # G3467091
original price:
$30.71
24% off
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Adjustable Lever
- Screw Length 40.00mm
- Material Steel
- Color Black
- Height 3.88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0108.1A31X40
- Zoro # G3467091
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 40.00mm |
Thread Size | 5/16"-18 |
Height | 3.88" |
Height (In.) | 3.88 |
Overall Length | 3-5/8 in |
Overall Height | 44.50mm |
Details
Style | Adjustable Lever |
Material | Steel |
Color | Black |
Type | External Thread |
Item | Adjustable Handle |
Finish | Black Oxide Powder Coated |
Handle | 20 Degree |
Thread Type | External |
Thread Standard | UNC |
Handle Type | Ball Knob |
Handle Material | Steel |
Components Material | Steel |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size 5/16 In.-18, Thread Standard UNC, Screw Length 40.00mm, Overall Height 44.50mm, Overall Length 3-5/8 in, Thread Type External, Standards -, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB Tan Protective Case, 13.18"L x 11.12"W x 5.21"D (3I-1209-4T-L)
- DRILL AMERICA m15x1.25 1-1/2" OD HSS Round Adj. Die Special (DWTSMR112-15X1.25)
- YG-1 TOOL CO Super Hss(T15) Throw Away Drill Insert Tin-Coated (S06209)
- HOUGEN 15/16 in. X 6 in. 12,000-Series Annular Cutter (6-12230)
- KIPP Adjustable Handle With Push Button, Size: 4, 1/2-13X35, Plastic Black, Comp: Steel, Button: Red (K0269.714A5X35)
- KIPP Tension Lever, 3/4-10 Internal Thread, 0 Deg. Adjustable (K0108.4A72)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.3081X50)
- KIPP Adjustable Handle, Size: 2 M06X35 Zinc, Black Satin, Comp: Steel (K0116.2061X35)
- KIPP Adjustable Handle Size:2 M06X40, Plastic Gray Ral7035, Comp:Steel (K0269.20688X40)
- KIPP Tension Lever, 5/16-18 External Thread, 1.99"L, 0 Deg., Low Profile (K0114.1A31X50)
- KIPP Pull Handles thermoplastic, Style A (K0191.1140081)
- Kipp Levers & Handles