Shop All Levers & Handles
Kipp
Tension Lever, 3/8-16 External Thread, 1.99"L, 15 Deg., Low Profile
Mfr # K0114.2A42X50
Zoro # G3450711
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Low Profile
- Screw Length 50.00mm
- Material Steel
- Color Black
- Height 3.46"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0114.2A42X50
- Zoro # G3450711
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 50.00mm |
Thread Size | 3/8"-16 |
Height | 3.46" |
Overall Length | 5-5/32 in |
Height (In.) | 3.46 |
Overall Height | 22.00mm |
Details
Style | Low Profile |
Material | Steel |
Color | Black |
Type | External Thread |
Handle | 15 Degree |
Item | Adjustable Handle |
Standards | Steel Grade 5.8 |
Finish | black oxide |
Thread Type | External |
Thread Standard | UNC |
Handle Material | Steel |
Components Material | Steel |
Finish - Machining | Black Oxide |
Handle Type | Ball Knob |
System of Measurement | Inch |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 50.00mm, Overall Height 22.00mm, Overall Length 5-5/32 in, Thread Type External, Standards Steel Grade 5.8, Mounting Type External Threads, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- HYDE Painters Tool, Stiff, 2-1/2", Carbon Steel (01870)
- PROTO Ignition Open End Wrench, 9/32" Head Size (J3124)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250", Length of Cut: 0.1620" (837508-C6)
- KIPP Tension Lever, 1/2-13 External Thread, 1.99"L, 15 Deg., Low Profile (K0114.2A52X50)
- KIPP Adjustable Handle Size: 1, 10-32X15, Plastic, Red RAL 3020, Comp: Steel (K0269.1A184X15)
- KIPP Adjustable Handle Size: 3, , M08, Plastic, Blue RAL 5017, Comp: Steel (K0269.30887)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X60, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A41X60)
- KIPP Adjustable Handle Size: 1 M06X25, Plastic Yellow RAL 1021, Comp: Stainless Steel (K0270.10616X25)
- KIPP Adjustable Handle Size: 2, M08X50, Plastic, Black RAL 7021, Comp: Steel (K0269.2081X50)
- KIPP Adjustable Handle With Push Button, Size: 5, M16X30, Plastic Orange, Comp: Steel, Button: Black (K0269.72516X30)
- Kipp Levers & Handles