Shop All Levers & Handles
Kipp
Tension Lever, 1/2-13 External Thread, 1.99"L, 20 Deg. Adjustable
Mfr # K0108.1A51X50
Zoro # G2738687
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Adjustable Lever
- Screw Length 50.00mm
- Material Steel
- Color Black
- Height 4.27"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0108.1A51X50
- Zoro # G2738687
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 50.00mm |
Thread Size | 1/2"-13 |
Height | 4.27" |
Overall Length | 3-5/8 in |
Height (In.) | 4.27 |
Overall Height | 44.50mm |
Details
Style | Adjustable Lever |
Material | Steel |
Color | Black |
Type | External Thread |
Handle | 20 Degree |
Finish | Black Oxide Powder Coated |
Item | Adjustable Handle |
Thread Type | External |
Components Material | Steel |
Handle Type | Ball Knob |
Thread Standard | UNC |
Handle Material | Steel |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 50.00mm, Overall Height 44.50mm, Overall Length 3-5/8 in, Thread Type External, Standards -, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Conduit Deburr Head W/Sq Tip (35-098)
- BON TOOL Groover, Bronze 8" X 8" Bit 3/4" X 1/4" Wood Handle (12-790)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket SAE 5/32 in Tip, 7 in L (45905)
- YMW TAPS Hand Tap, HSS, TICN, D6 M27 x 1.5, Tap Material: High Speed Steel (TS027O6NEBA-TICN)
- KIPP Adjustable Handle, Size: 3 M10X20 Zinc, Black Satin, Comp: Stainless Steel (K0117.3101X20)
- KIPP Adjustable Handle, Steel, Size: 1 M06X20, Red RAL 3003 Powder Coated, Comp: Black Oxidized (K0752.10627X20)
- KIPP Adjustable Handle Size: 3, , M10, Plastic, Red RAL 3020, Comp: Steel (K0269.31084)
- KIPP Adjustable Handle, Size: 4 3/8-16X35 Zinc, Black Satin, Comp: Steel (K0116.4A41X35)
- KIPP Adjustable Handle Size: 3, , 3/8-16, Plastic, Orange RAL 2004, Comp: Steel (K0269.3A42)
- KIPP Adjustable Handle Size: 3, , M08, Plastic, Blue RAL 5017, Comp: Steel (K0269.30887)
- KIPP Adjustable Handle, Size: 5 1/2-13X40 Zinc, Black Satin, Comp: Steel (K0116.5A51X40)
- Kipp Levers & Handles