Shop All Tapered & QD Bushings
Kipp
Tapered Bushings
Mfr # K0360.25
Zoro # G4585439
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0360.25
- Zoro # G4585439
- Country of Origin Germany
- Category Tapered & QD Bushings
Details
Item - Tapered and QD Bushings | Tapered Sleeve |
Material | Steel |
Description
Bushing Conical Size: 25 Steel, Black Oxidized, D=19,7; Use With K0359 Precision Plungers. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TRB Thrust Stamped Race, T76-904A1 (T76-904A1)
- POWERDRIVE QD Bushing, SK, 35mm (SK-35MM)
- AFTERMARKET 315014M50 DAndD Powerdrive 14M Single Replacement Timing Belt (3150-14M-50-DD)
- GATES 1753 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B66)
- KIPP Ball Lock Bushing With Rotary Lock Steel (K1066.151)
- KIPP Eccentric Bushing For Adjustment Of 6 mm Lateral Spring Plungers (K0369.120)
- KIPP Bushing Long Version, D1=12, H=24, Tool Steel (K1095.1224)
- KIPP Eccentric Bushing For Adjustment Of 7/16" Lateral Spring Plungers (K0369.160CU)
- TRITAN Taper-Lock Bushing, 1-1/8in.Bore dia. (1610 X 1-1/8)
- POWERDRIVE Bushing, Series 3020, 1.750" Bore (TL3020-1-3/4)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 7/8 In (QT78)
- Kipp Tapered & QD Bushings