Shop All Tapered & QD Bushings
Kipp
Tapered Bushings
Mfr # K0360.20
Zoro # G4584370
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0360.20
- Zoro # G4584370
- Country of Origin Germany
- Category Tapered & QD Bushings
Details
Item - Tapered and QD Bushings | Tapered Sleeve |
Material | Steel |
Description
Bushing Conical Size: 20 Steel, Black Oxidized, D=15,49; Use With K0359 Precision Plungers. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Valve, 2-1/2" Connection, 5-45/64" Dia. (NVR25-0A016)
- CONTROL DEVICES Throttle Control, 48 in Cable (TC12-1AL048)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 61"L, LH, 304SS (062718000100)
- GATES Polyflex Belts, 7M1120 (7M1120)
- KIPP Bushing Long Version, D1=12, H=24, Tool Steel (K1095.1224)
- KIPP Ball Lock Bushing With Rotary Lock Steel (K1066.151)
- KIPP Eccentric Bushing For Adjustment Of 7/16" Lateral Spring Plungers (K0369.160CU)
- KIPP Eccentric Bushing For Adjustment Of 6 mm Lateral Spring Plungers (K0369.120)
- B B MANUFACTURING Ex1-1/8, QD Bushing, C45 Steel, Black Oxide, (Ex1-1/8)
- ZORO SELECT QD Bushing, Series SK, Bore 28mm (SK28MM)
- ZORO SELECT QD Bushing, Series SD, Bore 7/8 In (SD78)
- Kipp Tapered & QD Bushings