Shop All Tapered & QD Bushings
Kipp
Tapered Bushings
Mfr # K0360.10
Zoro # G4592116
product price: $12.69
/ea
Sold in multiples of 2 for $25.38
$25.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0360.10
- Zoro # G4592116
- Country of Origin Germany
- Category Tapered & QD Bushings
Details
Item - Tapered and QD Bushings | Tapered Sleeve |
Material | Steel |
Description
Bushing Conical Size: 10 Steel, Black Oxidized, D=7,1; Use With K0359 Precision Plungers. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND D Pencil Commstone, 3/8" L x 5/8" W x 6" H (COMMXLS825P)
- SHARKBITE Open Multi-Port Manifold Tee, 8.35 in OAL, 3/4 in Inlet, 3-Outlet, 1/2 in Outlet, DZR Brass (25552LF)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-2-3/4-C)
- D&D Timing Belt, 8M, 30 x 1200mm PL, T150 (1200-8M-30)
- KIPP Ball Lock Bushing With Rotary Lock Steel (K1066.151)
- KIPP Eccentric Bushing For Adjustment Of 7/16" Lateral Spring Plungers (K0369.160CU)
- KIPP Bushing Long Version, D1=12, H=24, Tool Steel (K1095.1224)
- KIPP Eccentric Bushing For Adjustment Of 6 mm Lateral Spring Plungers (K0369.120)
- POWERDRIVE QD Bushing, Series QT, 1-1/4" Bore (QT-1-1/4)
- ZORO SELECT Bushing, 5.95 in dia. Outside, Cast Iron (2AK61H)
- BROWNING Split Taper Bushing, 7/8 in Bore, 1.57 in Small End/1.625 in Large End Barrel, 2-1/2 in Flange (1078302)
- Kipp Bushings