Shop All Handwheels
Kipp
Taper Grip, Fixed, Size: 2 D= M08X12, D1= 23, Form: F, Thermoset High-Polish Finish Black
Mfr # K0172.308
Zoro # G7143886
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Duroplastic/Steel
- Style F - External Thread
- Length 61 mm
- Thread Size M8
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0172.308
- Zoro # G7143886
- Country of Origin Germany
- Category Handwheels
Dimensions
Length | 61 mm |
Thread Size | M8 |
Details
Item | Handwheel Hndl,duroplast,fxd,61mm long,M |
Material | Duroplastic/Steel |
Style | F - External Thread |
Measurement Type | Metric |
Description
Handwheel Hndl,duroplast,fxd,61mm long,M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap, Plug, 3 (C96043)
- EDWARDS Punch, Die (PD1/4)
- WILLIAMS 7-1/4" Super Stripper, 20-30 (23535)
- AVEN Artis Tweezer, 2A-Sa Style (18049ARS)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 100 mm, Bore D2= 0.375", Revolving Handle (K0160.4100XCO)
- KIPP 2-Spoke Handwheel D1=125 Reamed Hole D2=12H7, Aluminum, Black Powder, Without Grip (K0162.01125X12)
- KIPP Handwheel, DIN 950, D1= 160 mm, Bore D2= 0.625", Gray Cast Iron, Without Grip (K0671.0160XCQ)
- KIPP Knurled Knob, Sz: 3, D1= 63 D=M12, Form K, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.2312)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 140 mm, Bore D2= 0.625", Fixed Handle (K0160.2140XCQ)
- KIPP 2-Spoke Handwheel, PA Plastic, Steel Bushing, Diameter D1= 252 mm, Bore D2= 0.625", Without Grip (K0725.0250XCQ)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 0.375", Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4125XCO)
- Kipp Hand Knobs and Wheels