Shop All Vise and Clamp Parts
Kipp
T-Thrust Screw Loose T-Bar D1=M16 Steel
Mfr # K0756.216X55
Zoro # G502211406
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Point type Ball
- Thread Size M16
- Overall Length 95 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0756.216X55
- Zoro # G502211406
- Country of Origin Unknown
- Category Vise and Clamp Parts
Dimensions
Thread Size | M16 |
Overall Length | 95 mm |
Details
System of Measurement | Metric |
Point type | Ball |
Material | Steel |
Finish | Black oxide. Hardened |
Item | Thrust Screw |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 15/16" (KTI-41330)
- PROTO Screw Extractor 13/16 In (J9528)
- GENESIS Grinder Bench 6In W/Light (GBG600L)
- LENOX Band Saw Blade, 12 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (80274D2B123810)
- KIPP Square Hinge With Fastening Nut, Form:A, Stainless Steel 1.4305, B=49, A=18, A1=14, A2=22 (K1142.10820033)
- KIPP T-Thrust Screw Fixed T-Bar D1=M10 Steel (K0756.110X60)
- KIPP Screw For T-Slot DIN787 D1=M12X75, L=125, Carbon Steel Black (K0699.112125)
- KIPP Square Hinge With Fastening Nut, Form:A, Stainless Steel 1.4401, B=49, A=18, A1=14, A2=22 (K1142.20820033)
- KIPP Seal And Shim Washer Hygienic Usit®, D=6, 1, Stainless 1.4404, Comp:70 Epdm 291 Comp:Black Ehedg (K1491.061)
- KIPP Clamping Joint Size:1, D=6 Steel, Comp:Aluminum D1=6 (K0136.0606)
- CARMEX Anvil, Toolholder 4PMZ1 (AI 16)
- Kipp Vise and Clamp Parts