Shop All Vise and Clamp Parts
Kipp
T-Thrust Screw Loose T-Bar D1=M12 Steel
Mfr # K0756.212X60
Zoro # G602211436
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Point type Ball
- Thread Size M12
- Overall Length 95 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0756.212X60
- Zoro # G602211436
- Country of Origin Unknown
- Category Vise and Clamp Parts
Dimensions
Thread Size | M12 |
Overall Length | 95 mm |
Details
System of Measurement | Metric |
Point type | Ball |
Material | Steel |
Finish | Black oxide. Hardened |
Item | Thrust Screw |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/4 Drive Wobble Spinner Handle (9506WH)
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 480N, Imperial, 11 Drill Size, Wire (480N011)
- RIDGID Switch, Toggle K3800 (56252)
- KAPRO 781 Genesis 72" Magnetic Box Level (781-PM-72)
- KIPP Square Hinge With Fastening Nut, Form:A, Stainless Steel 1.4305, B=49, A=18, A1=14, A2=22 (K1142.10820033)
- KIPP Screw For T-Slot DIN787 D1=M12X75, L=125, Carbon Steel Black (K0699.112125)
- KIPP Seal And Shim Washer Hygienic Usit®, D=10, 1, Ss 1.4404, Comp:Fluoroprene Xp 45 Comp:Blue Ehedg (K1491.104)
- KIPP Tether Cable Form:C With Loop L=500, Stainless Steel, Comp:Aluminum (K0367.2500)
- KIPP Tommy Bar Fixed T-Bar D1=M10 Steel (K0755.110)
- KIPP Screw For T-Slot DIN787 D1=M12X65, L=100, Carbon Steel Black (K0698.12100)
- TE-CO 4in SINGLE-STATION VISE (PWS-4600)
- Kipp Vise and Clamp Parts