Shop All Vise and Clamp Parts
Kipp
T-Thrust Screw Loose T-Bar D1=M10 Steel
Mfr # K0756.210X40
Zoro # G702211367
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Point type Ball
- Thread Size M10
- Overall Length 72 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0756.210X40
- Zoro # G702211367
- Country of Origin Unknown
- Category Vise and Clamp Parts
Dimensions
Thread Size | M10 |
Overall Length | 72 mm |
Details
System of Measurement | Metric |
Point type | Ball |
Material | Steel |
Finish | Black oxide. Hardened |
Item | Thrust Screw |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Chuck Key (5629441)
- NACHI Jobber Length HSS TiN Coated Drill - 5.2mm (0162786)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC #34 (C16646)
- TE-CO Stl Stby L Hand Plgr Non Lk 5/8"-11, PK2 (54363)
- KIPP Seal And Shim Washer Hygienic Usit®, D=6, 1, Stainless 1.4404, Comp:70 Epdm 291 Comp:Black Ehedg (K1491.061)
- KIPP Square Hinge With Fastening Nut, Form:B, Stainless Steel 1.4305, B=32, 4, A=18, A1=14, A2=14 (K1142.110814165)
- KIPP Seal And Shim Washer Hygienic Usit®, D=10, 1, Ss 1.4404, Comp:Fluoroprene Xp 45 Comp:Blue Ehedg (K1491.104)
- KIPP Tether Cable Form:B With Crimp Terminals L=150, Stainless Steel, Comp:Aluminum (K0367.1150)
- KIPP Secure Quarter-Turn Lock, H=18, 5, Zinc Black Powder-Coated (K0524.182)
- KIPP Tether Cable Form:C With Loop L=200, Stainless Steel, Comp:Aluminum (K0367.2200)
- HHIP T-6 Torx Wrench (2100-0091)
- Kipp Vise and Clamp Parts