Shop All Vise and Clamp Parts
Kipp
T-Thrust Screw Fixed T-Bar D1=M16 Steel
Mfr # K0756.116X90
Zoro # G002211487
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Point type Ball
- Thread Size M16
- Overall Length 110 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0756.116X90
- Zoro # G002211487
- Country of Origin Germany
- Category Vise and Clamp Parts
Dimensions
Thread Size | M16 |
Overall Length | 110 mm |
Details
System of Measurement | Metric |
Point type | Ball |
Material | Steel |
Finish | Black oxide. Hardened |
Item | Thrust Screw |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Hollow Punch, Round, Steel, 24mm x 1-1/4 In (50565)
- KIPP Indexing Plunger D1= M10X1, D=5, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3105)
- CONCRETE PUMP SUPPLY Clean Out Ball 2.5'' Hard, 78mm (COBH25)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-5/8in Size (W-679)
- KIPP Tether Cable Form:C With Loop L=300, Stainless Steel, Comp:Aluminum (K0367.2300)
- KIPP Screw For T-Slot DIN787 D1=M12X65, L=100, Carbon Steel Black (K0698.12100)
- KIPP Seal And Shim Washer Hygienic Usit®, D=10, 1, Stainless 1.4404, Comp:70 Epdm 291 Comp:Black Ehedg (K1491.101)
- KIPP Tether Cable Form:B With Crimp Terminals L=150, Stainless Steel, Comp:Aluminum (K0367.1150)
- KIPP Tether Cable Form:C With Loop L=200, Stainless Steel, Comp:Aluminum (K0367.2200)
- KIPP Clamping Joint Size:1, D=6 Steel, Comp:Aluminum D1=6 (K0136.0606)
- BESSEY Gearklamp Pad Set 5 Sets, 3101840 (3101840)
- Kipp Machine Tool Parts