Shop All Vise and Clamp Parts
Kipp
T-Thrust Screw Fixed T-Bar D1=M16 Steel
Mfr # K0756.116X75
Zoro # G702211503
$25.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Point type Ball
- System of Measurement Metric
- Thread Size M16
- Overall Length 95 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0756.116X75
- Zoro # G702211503
- Country of Origin Germany
- Category Vise and Clamp Parts
Dimensions
Thread Size | M16 |
Overall Length | 95 mm |
Details
Point type | Ball |
System of Measurement | Metric |
Material | Steel |
Finish | Black oxide. Hardened |
Item | Thrust Screw |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 15/16" x 2" (HML.15/16)
- MITUTOYO Vds-60Dc (571-205-10)
- MAG-MATE Inspection Mirror, Flexible Arm, 14-1/4 In (375G990)
- DYNAMIC Tools 1/2" Drive SAE Hex Head, 3/8", Bit Impact Socket (D014612)
- KIPP T-Thrust Screw Fixed T-Bar D1=M10 Steel (K0756.110X60)
- KIPP Seal And Shim Washer Hygienic Usit®, D=8, 1, Stainless 1.4404, Comp:70 Epdm 291 Comp:Black Ehedg (K1491.081)
- KIPP Seal And Shim Washer Hygienic Usit®, D=6, 1, Stainless 1.4404, Comp:70 Epdm 291 Comp:Black Ehedg (K1491.061)
- KIPP Tether Cable Form:C With Loop L=500, Stainless Steel, Comp:Aluminum (K0367.2500)
- KIPP Screw For T-Slot DIN787 D1=M12X75, L=125, Carbon Steel Black (K0699.112125)
- KIPP Tether Cable Form:C With Loop L=300, Stainless Steel, Comp:Aluminum (K0367.2300)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- Kipp Machine Tool Parts