Shop All Vise and Clamp Parts
Kipp
T-Thrust Screw Fixed T-Bar D1=M16 Steel
Mfr # K0756.116X110
Zoro # G702211480
$27.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Point type Ball
- Thread Size M16
- Overall Length 130 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0756.116X110
- Zoro # G702211480
- Country of Origin Germany
- Category Vise and Clamp Parts
Dimensions
Thread Size | M16 |
Overall Length | 130 mm |
Details
System of Measurement | Metric |
Point type | Ball |
Material | Steel |
Finish | Black oxide. Hardened |
Item | Thrust Screw |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN PLIERS 6"" SLIP JOINT IRW (2078406)
- DRILL AMERICA 3/8"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT3/8-90)
- MELIN TOOL CO Countersink, Hss, 82 deg., 1/2", Number of Flutes: 6 (HS6-1/2-82-1/4)
- TEKTON 1/4 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26306)
- KIPP Seal And Shim Washer Hygienic Usit®, D=10, 1, Ss 1.4404, Comp:Fluoroprene Xp 45 Comp:Blue Ehedg (K1491.104)
- KIPP Square Hinge With Fastening Nut, Form:A, Stainless Steel 1.4305, B=49, A=18, A1=14, A2=22 (K1142.10820033)
- KIPP Seal And Shim Washer Hygienic Usit®, D=8, 1, Stainless 1.4404, Comp:70 Epdm 291 Comp:Black Ehedg (K1491.081)
- KIPP Seal And Shim Washer Hygienic Usit®, D=6, 1, Stainless 1.4404, Comp:70 Epdm 291 Comp:Black Ehedg (K1491.061)
- KIPP Tether Cable Form:C With Loop L=300, Stainless Steel, Comp:Aluminum (K0367.2300)
- KIPP Tether Cable Form:C With Loop L=500, Stainless Steel, Comp:Aluminum (K0367.2500)
- PANAVISE 3-7/16" Nominal Clamp On Vise with Stationary Base (311)
- Kipp Vise and Clamp Parts