Shop All Vise and Clamp Parts
Kipp
T-Thrust Screw Fixed T-Bar D1=M12 Steel
Mfr # K0756.112X80
Zoro # G502211437
$19.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Point type Ball
- Thread Size M12
- Overall Length 98 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0756.112X80
- Zoro # G502211437
- Country of Origin Germany
- Category Vise and Clamp Parts
Dimensions
Thread Size | M12 |
Overall Length | 98 mm |
Details
System of Measurement | Metric |
Point type | Ball |
Material | Steel |
Finish | Black oxide. Hardened |
Item | Thrust Screw |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/2 In (L4816LK)
- GREENLEE 50610953 Punch Assy, Dd Dia .913 X.795 (61095)
- GARDNER BENDER Wire/Cable Staple Gun, Manual, Prof Duty (MSG-501)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 2-3/4In (600032CF)
- KIPP Screw For T-Slot DIN787 D1=M12X65, L=100, Carbon Steel Black (K0699.112100)
- KIPP Seal And Shim Washer Hygienic Usit®, D=10, 1, Stainless 1.4404, Comp:70 Epdm 291 Comp:Black Ehedg (K1491.101)
- KIPP Grippers And Inserts Round W. Countersink D2=25, L3=12, Form:F, Tool Steel Hardened, Black Oxide (K0385.12512)
- KIPP Vernier Scale Self Adhesive, Horizontal L=40 15X2, Aluminum Anodized, Zero Point Left, Scale Top (K0757.0001)
- KIPP Seal And Shim Washer Hygienic Usit®, D=10, 1, Ss 1.4404, Comp:Fluoroprene Xp 45 Comp:Blue Ehedg (K1491.104)
- KIPP Tether Cable Form:B With Crimp Terminals L=150, Stainless Steel, Comp:Aluminum (K0367.1150)
- BESSEY Clamp, Service Part, Plastic Pads, 3101394 (3101394)
- Kipp Vise and Clamp Parts