Shop All Vise and Clamp Parts
Kipp
T-Thrust Screw Fixed T-Bar D1=M12 Steel
Mfr # K0756.112X70
Zoro # G402211483
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point type Ball
- System of Measurement Metric
- Thread Size M12
- Overall Length 88 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0756.112X70
- Zoro # G402211483
- Country of Origin Germany
- Category Vise and Clamp Parts
Dimensions
Thread Size | M12 |
Overall Length | 88 mm |
Details
Point type | Ball |
System of Measurement | Metric |
Material | Steel |
Finish | Black oxide. Hardened |
Item | Thrust Screw |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 8" L 1-5/16" Cap. Cast Iron Pipe Wrench Cast Iron, 8" (13518)
- VEGA Hex 5Mm Power Bit x 3-1/2 (190H050A)
- INNOVATIVE COMPONENTS Three Prong Knob, 5/16-18 Thread Size, 1"L, Steel (GN5C----3P4L-21)
- IDEAL Fuse Puller, Small (34-015)
- KIPP Tether Cable Form:C With Loop L=300, Stainless Steel, Comp:Aluminum (K0367.2300)
- KIPP Seal And Shim Washer Hygienic Usit®, D=10, 1, Stainless 1.4404, Comp:70 Epdm 291 Comp:Black Ehedg (K1491.101)
- KIPP Tether Cable Form:A With Eye And Crimp Termin L=500, Stainless Steel, Comp:Aluminum (K0367.0500)
- KIPP Connector Connecting Piece, A=30, L=122, Polyamide, Comp:Steel (K0615.1302012)
- KIPP Square Hinge With Fastening Nut, Form:A, Stainless Steel 1.4401, B=49, A=18, A1=14, A2=22 (K1142.20820033)
- KIPP Tether Cable Form:C With Loop L=150, Stainless Steel, Comp:Aluminum (K0367.2150)
- PALMGREN Vise Jaw Plate Kit, Steel (963263100)
- Kipp Vise and Clamp Parts