Shop All Vise and Clamp Parts
Kipp
T-Thrust Screw Fixed T-Bar D1=M10 Steel
Mfr # K0756.110X70
Zoro # G702211510
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Point type Ball
- System of Measurement Metric
- Thread Size M10
- Overall Length 84 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0756.110X70
- Zoro # G702211510
- Country of Origin Germany
- Category Vise and Clamp Parts
Dimensions
Thread Size | M10 |
Overall Length | 84 mm |
Details
Point type | Ball |
System of Measurement | Metric |
Material | Steel |
Finish | Black oxide. Hardened |
Item | Thrust Screw |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 7/8 x 2 Carbide Cutter and Pilot, 3/4 Universal Shank (27228)
- DREMEL Abrasive Brush, EZ Lock, 36 Grit (EZ471SA)
- GUARDAIR Xtra Thrust Air Gun, Steel Nozzle, 18" (75XT018AS)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 1" (1779345)
- KIPP T-Thrust Screw Fixed T-Bar D1=M06 Steel (K0756.106X50)
- KIPP Square Hinge With Fastening Nut, Form:A, Stainless Steel 1.4305, B=49, A=18, A1=14, A2=22 (K1142.10820033)
- KIPP Tether Cable Form:A With Eye And Crimp Termin L=500, Stainless Steel, Comp:Aluminum (K0367.0500)
- KIPP Seal And Shim Washer Hygienic Usit®, D=6, 1, Stainless 1.4404, Comp:70 Epdm 291 Comp:Black Ehedg (K1491.061)
- KIPP Seal And Shim Washer Hygienic Usit®, D=10, 1, Ss 1.4404, Comp:Fluoroprene Xp 45 Comp:Blue Ehedg (K1491.104)
- KIPP Gripper Square, Form:C Tool Steel, D1=6, 6, A=25 (K0387.2512068)
- PANAVISE Solder Station Kit, Bench Vise (371)
- Kipp Machine Tool Parts