Shop All Vise and Clamp Parts
Kipp
T-Thrust Screw Fixed T-Bar D1=M08 Steel
Mfr # K0756.108X60
Zoro # G802211427
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Point type Ball
- Thread Size M8
- Overall Length 72 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0756.108X60
- Zoro # G802211427
- Country of Origin Germany
- Category Vise and Clamp Parts
Dimensions
Thread Size | M8 |
Overall Length | 72 mm |
Details
System of Measurement | Metric |
Point type | Ball |
Material | Steel |
Finish | Black oxide. Hardened |
Item | Thrust Screw |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ignition Point File, Specilty, 5-1/4 In. L (J2302)
- WESTWARD Bottom, M10x1 (311-4273)
- WESTWARD General Purpose Torx Screwdriver T30 Round (401M41)
- SKIL Corded Flooring Saw 4 3/8 in Blade Dia. (3601-02)
- KIPP Connector Connecting Piece, A=30, L=122, Polyamide, Comp:Steel (K0615.1302012)
- KIPP Screw For T-Slot DIN787 D1=M12X75, L=125, Carbon Steel Black (K0699.112125)
- KIPP Gripper Square, Form:C Tool Steel, D1=6, 6, A=25 (K0387.2512068)
- KIPP Tether Cable Form:C With Loop L=500, Stainless Steel, Comp:Aluminum (K0367.2500)
- KIPP T-Thrust Screw Fixed T-Bar D1=M06 Steel (K0756.106X50)
- KIPP Connector Connecting Piece, A=20, L=95, Polyamide, Comp:Steel (K0615.1201512)
- HHIP M2.2 X 6 Screw (2100-0065)
- Kipp Vise and Clamp Parts