Shop All Vise and Clamp Parts
Kipp
T-Thrust Screw Fixed T-Bar D1=M06 Steel
Mfr # K0756.106X40
Zoro # G102211363
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point type Ball
- System of Measurement Metric
- Thread Size M6
- Overall Length 50 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0756.106X40
- Zoro # G102211363
- Country of Origin Germany
- Category Vise and Clamp Parts
Dimensions
Thread Size | M6 |
Overall Length | 50 mm |
Details
Point type | Ball |
System of Measurement | Metric |
Material | Steel |
Finish | Black oxide. Hardened |
Item | Thrust Screw |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 3/4" Hex SAE Socket, 6 Points (J5424H)
- WILTON 2-1/2" Drill Press Vise (12800)
- CRESCENT 10" Wide Jaw Adjustable Wrench (ATWJ210VS)
- KODIAK CUTTING TOOLS #18 Jobber Length Drill Cobalt 135 Deg. Split Pt (5412429)
- KIPP T-Thrust Screw Fixed T-Bar D1=M06 Steel (K0756.106X50)
- KIPP Tether Cable Form:C With Loop L=200, Stainless Steel, Comp:Aluminum (K0367.2200)
- KIPP Connector Connecting Piece, A=20, L=95, Polyamide, Comp:Steel (K0615.1201512)
- KIPP Square Hinge With Fastening Nut, Form:A, Stainless Steel 1.4305, B=49, A=18, A1=14, A2=22 (K1142.10820033)
- KIPP Screw For T-Slot DIN787 D1=M12X75, L=125, Carbon Steel Black (K0699.112125)
- KIPP Swing Screw D=M06 Steel, Comp:Thermoplastic (K0053.06050)
- WILTON Replacement Vise Jaw, Copper, 3-1/2 in, Pr (404-3.5)
- Kipp Machine Tool Parts