Shop All Vise and Clamp Parts
Kipp
Swivel Ring Swivels And Rotates D=M10 Steel, Red, Grade 8
Mfr # K0770.1018
Zoro # G002490523
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0770.1018
- Zoro # G002490523
- Country of Origin Unknown
- Category Vise and Clamp Parts
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 8 MM Full polished 12pt short combinatio wrench (1208MT)
- WESTWARD 1/2 in Drive, 22mm Hex Metric Socket, 6 Points (53YU34)
- GS TOOLING 3/8" ER16 Tap Collets (337824)
- SLUGGER BY FEIN Annular Cutter, HSS Titanium Carbonitride (63134237103)
- KIPP Gripper Square, Form:C Tool Steel, D1=6, 6, A=25 (K0387.2512068)
- KIPP Seal And Shim Washer Hygienic Usit®, D=10, 1, Ss 1.4404, Comp:Fluoroprene Xp 45 Comp:Blue Ehedg (K1491.104)
- KIPP Tether Cable Form:C With Loop L=500, Stainless Steel, Comp:Aluminum (K0367.2500)
- KIPP Connector Connecting Piece, A=20, L=95, Polyamide, Comp:Steel (K0615.1201512)
- KIPP Square Hinge With Fastening Nut, Form:A, Stainless Steel 1.4305, B=49, A=18, A1=14, A2=22 (K1142.10820033)
- KIPP Swing Screw D=M06 Steel, Comp:Thermoplastic (K0053.06050)
- PANAVISE 6-7/8" L Multi-Angle Vise Base (308)
- Kipp Vise and Clamp Parts