Shop All Vibration Isolator Pads
Kipp
Swivel Pads, metric
Mfr # K0304.12
Zoro # G4584930
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Inside Diameter M12
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0304.12
- Zoro # G4584930
- Country of Origin Germany
- Category Vibration Isolator Pads
Dimensions
Inside Diameter | M12 |
Details
Material | Steel |
Measurement Type | Metric |
Description
Swivel Foot, H=25,5, Sw=19, Free-Cutting Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305024)
- VULCAN Wrench Combo Set 11Pc Metric (TR-H1101)
- DEWALT Router Base, Plunge Base, Dual Grip Handle (DNP612)
- WILTON Pm2700-.25Rc 1/4 Collet For Pm2700 Shape (1791207)
- KIPP Thrust Pads, for grub screws M12 (K0393.12)
- KIPP Thrust Pads, for grub screws M8 (K0393.08)
- KIPP Positioning Foot, Form A, Ext. Thread Smooth Face, Steel, Case Hard. w Black Oxide Finish, Sw=22 (K0298.110)
- KIPP Swivel Pads, Inch (K0304.A2)
- KIPP Positioning Foot, Form E, Int. Thread Spherical Face, Steel, Case Hard. w Black Oxide Finish, Sw=17 (K0298.5251)
- KIPP Swivel Pads, Inch (K0304.A5)
- AIRLOC Leveling Mount, 4,500 Lb Cap, 1 11/16 In (1.30001.73)
- Kipp Vibration Isolator Pads