Shop All Vibration Isolator Pads
Kipp
Swivel Pads, metric
Mfr # K0304.06
Zoro # G4592807
product price: $17.35
/ea
Sold in multiples of 2 for $34.70
$34.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Inside Diameter M6
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0304.06
- Zoro # G4592807
- Country of Origin Germany
- Category Vibration Isolator Pads
Dimensions
Inside Diameter | M6 |
Details
Material | Steel |
Measurement Type | Metric |
Description
Swivel Foot, H=16,5, Sw=10, Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 43/64" Reduced Shank Cobalt Drill Bit 1/2" Shank, Flute Length: 3" (D/ACO43/64)
- BETA 1/4” drive reversible ratchet, 48 teeth (009000870)
- VESSEL MEGADORA Tang-Thru Screwdriver No.930 -6 (930S6150)
- MITUTOYO Dial Indicator, 0 in to 1 in, White (2416A-10)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.12)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.06)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.108)
- KIPP Thrust Pads, for grub screws M6 (K0393.206)
- KIPP Positioning Foot, Form C, Ext. Thread Serrated Face, Steel, Case Hard. w Black Oxide Finish, Sw=17 (K0298.3101)
- KIPP Positioning Foot, H=10, Form C Spherical Face, Carbon Steel, Faces Case Hardened, Sw=10 (K0299.306010)
- J.W. WINCO GN353-30-36-M8-S-55 Rubber Bumper Cone Threaded Stud (353-30-36-M8-S-55)
- Kipp Mounts and Vibration Control