Shop All Vibration Isolator Pads
Kipp
Swivel Pads, metric
Mfr # K0304.05
Zoro # G4595257
product price: $15.49
/ea
Sold in multiples of 2 for $30.98
$30.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Inside Diameter M5
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0304.05
- Zoro # G4595257
- Country of Origin Germany
- Category Vibration Isolator Pads
Dimensions
Inside Diameter | M5 |
Details
Material | Steel |
Measurement Type | Metric |
Description
Swivel Foot, H=16,5, Sw=10, Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Pin Gage Set, Minus, 0.011-0.060 In (S4001-060)
- DAVIES Pointed Control Knob, 1/4" Thread Size, 0.62"L, GP Phenolic (1214-A)
- WIHA SoftFinish(R) XHeavy Duty Slt/Ph 10Pc Se (53099)
- TEKTON 7 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26407)
- KIPP Thrust Pads, for grub screws M8 (K0393.08)
- KIPP Positioning Foot, H=10, Form B Flat Face Ground, Carbon Steel, Faces Case Hardened, Sw=13 (K0299.208010)
- KIPP Swivel Pads, Inch (K0304.A1)
- KIPP Thrust Pads, for grub screws M8 (K0393.208)
- KIPP Swivel Pads, metric (K0304.16)
- KIPP Thrust Pads, for grub screws M10 (K0393.10)
- CHICAGO PNEUMATIC Vibration Isolation Pad, 4x4x1/2 In (1310710616)
- Kipp Vibration Isolator Pads