Shop All Vibration Isolator Pads
Kipp
Swivel Pads, Inch
Mfr # K0304.A3
Zoro # G4586175
Sold in multiples of 2 for $34.90
$34.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Inside Diameter 5/16 in
- Measurement Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0304.A3
- Zoro # G4586175
- Country of Origin Germany
- Category Vibration Isolator Pads
Dimensions
Inside Diameter | 5/16 in |
Details
Material | Steel |
Measurement Type | Inch |
Description
Swivel Foot, H=21, Sw=13, Free-Cutting Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW SELECT Double Utility Bar, 14 in. L, Steel, Black (41300)
- DRILL AMERICA #1-60, Drill Bit Finish: Gold (DWD115J-TN-SET)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 12 mm Tip, 5 1/4 in L (54TN04)
- STEEL GRIP 30 in. H Bench Grinder Stand Black 1 pc (ST-2)
- KIPP Positioning Foot, H=10, Form B Flat Face Ground, Carbon Steel, Faces Case Hardened, Sw=13 (K0299.208010)
- KIPP Thrust Pads, for grub screws M8 (K0393.208)
- KIPP Thrust Pads, for grub screws M6 (K0393.206)
- KIPP Swivel Pads, Inch (K0304.A5)
- KIPP Positioning Foot, Form A, Ext. Thread Smooth Face, Steel, Case Hard. w Black Oxide Finish, Sw=22 (K0298.110)
- KIPP Thrust Pads, for grub screws M10 (K0393.10)
- ANDRE ANTI VIBRATION PADS LOAD RANGE 15-45PSI (WP-18)
- Kipp Vibration Isolator Pads