Shop All Vibration Isolator Pads
Kipp
Swivel Pads, Inch
Mfr # K0304.A2
Zoro # G4587347
product price: $17.35
/ea
Sold in multiples of 2 for $34.70
$34.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Inside Diameter 1/4 in
- Measurement Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0304.A2
- Zoro # G4587347
- Country of Origin Germany
- Category Vibration Isolator Pads
Dimensions
Inside Diameter | 1/4 in |
Details
Material | Steel |
Measurement Type | Inch |
Description
Swivel Foot, H=16,5, Sw=10, Free-Cutting Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digimatic Bore Gage Cg-D4In. (511-521)
- MORSE 2-5/16" Bi-Metal Hole Saw (MHSA37C)
- NANUK CASES Orange Protective Case, 10.2"L x 7.9"W x 4-1/2"D (904S-010OR-0A0)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set Replaces DeWalt 381028-08 & 381028-02 (M35)
- KIPP Swivel Pads, metric (K0304.16)
- KIPP Positioning Foot, H=10, Form B Flat Face Ground, Carbon Steel, Faces Case Hardened, Sw=10 (K0299.206010)
- KIPP Thrust Pads, for grub screws M12 (K0393.12)
- KIPP Positioning Foot, Form A, Ext. Thread Smooth Face, Steel, Case Hard. w Black Oxide Finish, Sw=22 (K0298.110)
- KIPP Swivel Pads, Inch (K0304.A4)
- KIPP Positioning Foot, Form E, Int. Thread Spherical Face, Steel, Case Hard. w Black Oxide Finish, Sw=17 (K0298.5251)
- J.W. WINCO GN351-50-30-M10-EE-55 Rubber Bumper Internal Threads (351-50-30-M10-EE-55)
- Kipp Vibration Isolator Pads