Shop All Floor Mount Vibration Isolators
Kipp
Swivel Feet with vibration absorption, steel and stainless, metric
Mfr # K0420.320
Zoro # G4620694
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel/PUR Elastomer
- Outside Diameter 60 mm
- Inside Diameter M20
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0420.320
- Zoro # G4620694
- Country of Origin Germany
- Category Floor Mount Vibration Isolators
Dimensions
Outside Diameter | 60 mm |
Inside Diameter | M20 |
Details
Item | Leveling Pads |
Material | Stainless Steel/PUR Elastomer |
Measurement Type | Metric |
Description
Swivel Foot Vibration Absorbing D1=M20, D=60, H=50, Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG 3-3/16" Cobalt 130 Deg. Jobber Length Drill Bit (15140605)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 1-1/4 (C20761)
- KODIAK CUTTING TOOLS .372 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478979)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 7/8"x7/8"x3"x6" (C61922)
- KIPP Swivel Feet Style G, inch (K0395.4A7)
- KIPP Machine Feet with vibration absorption (K0670.056)
- KIPP Swivel Feet Style A, metric (K0395.108)
- KIPP Swivel Feet Style D, inch (K0395.2A3)
- KIPP Swivel Feet Style B, inch (K0395.3A3)
- KIPP Swivel Feet Style A, inch (K0395.1A2)
- MASON Floor Mount Vibration Isolator, Neoprene (4C988)
- Kipp Floor Mount Vibration Isolators