Shop All Floor Mount Vibration Isolators
Kipp
Swivel Feet with vibration absorption, steel and stainless, metric
Mfr # K0420.312
Zoro # G4615590
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel/PUR Elastomer
- Inside Diameter M12
- Outside Diameter 40 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0420.312
- Zoro # G4615590
- Country of Origin Germany
- Category Floor Mount Vibration Isolators
Dimensions
Inside Diameter | M12 |
Outside Diameter | 40 mm |
Details
Item | Leveling Pads |
Material | Stainless Steel/PUR Elastomer |
Measurement Type | Metric |
Description
Swivel Foot Vibration Absorbing D1=M12, D=40, H=34, Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Offset Base (196093-4)
- DRILL AMERICA 9/16" HSS 2 Flute Double End End Mill, Shank Size: 5/8" (DWCT220)
- WESTWARD WESTWARD Tool Chest and Cabinet Combination, 17-Drawers, Powder Coated Red, 42" W x 19" D x 67" H (7CX90)
- KO-KEN Adaptor 3/8 Square 600mm 1/2 Sq. Drive (4433A-600)
- KIPP Machine Feet with vibration absorption (K0670.056)
- KIPP Swivel Feet Style B, inch (K0395.3A4)
- KIPP Swivel Feet Style B, inch (K0395.3A5)
- KIPP Swivel Feet with vibration absorption, steel and stainless steel, inch (K0420.1A5)
- KIPP Swivel Feet Style A, metric (K0395.112)
- KIPP Swivel Feet Style A, metric (K0395.110)
- KIPP Angle Brackets for KIPP Toggle Clamps (K0098.02)
- Kipp Floor Mount Vibration Isolators