Shop All Floor Mount Vibration Isolators
Kipp
Swivel Feet with vibration absorption, steel and stainless, metric
Mfr # K0420.116
Zoro # G4619626
product price: $24.09
/ea
$24.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 50 mm
- Inside Diameter M16
- Material Steel/PUR Elastomer
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0420.116
- Zoro # G4619626
- Country of Origin Germany
- Category Floor Mount Vibration Isolators
Dimensions
Outside Diameter | 50 mm |
Inside Diameter | M16 |
Details
Item | Leveling Pads |
Material | Steel/PUR Elastomer |
Measurement Type | Metric |
Description
Swivel Foot Vibration Absorbing D1=M16, D=50, H=40, Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Thread Forming Tap, M6-1.00, Plug, TiN, 0 Flutes (19944)
- WERA Torsion Bit, SAE, 1/4", Hex, #1, 1", S2 Steel (05134940001)
- LENOX Hole Saw (LXAH3414)
- DYNABRADE 7 Degree Offset Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM (52211)
- KIPP Swivel Feet Style A, inch (K0395.1A2)
- KIPP Angle Brackets for KIPP Toggle Clamps (K0098.02)
- KIPP Swivel Feet Style B, inch (K0395.3A7)
- KIPP Swivel Feet Style D, inch (K0395.2A5)
- KIPP Swivel Feet Style A, metric (K0395.112)
- KIPP Swivel Feet Style C, inch (K0395.5A3)
- KIPP Swivel Feet Style A, inch (K0395.1A5)
- Kipp Mounts and Vibration Control