Shop All Floor Mount Vibration Isolators
Kipp
Swivel Feet with vibration absorption, steel and stainless, metric
Mfr # K0420.112
Zoro # G4615380
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel/PUR Elastomer
- Outside Diameter 40 mm
- Inside Diameter M12
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0420.112
- Zoro # G4615380
- Country of Origin Germany
- Category Floor Mount Vibration Isolators
Dimensions
Outside Diameter | 40 mm |
Inside Diameter | M12 |
Details
Item | Leveling Pads |
Material | Steel/PUR Elastomer |
Measurement Type | Metric |
Description
Swivel Foot Vibration Absorbing D1=M12, D=40, H=34, Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 18 ft. 10" L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Bimetal, Rx+ Series (27875RPB185740)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 25/32, 1-7/8 Cut L (04364)
- VESSEL Precision Bit Wing-Shank 4mm, H2.5, PK10 (D73H2532060)
- GARANT Adapter for Toolholder, All-Steel, Type: 6-3C (148706 6,3C)
- KIPP Machine Feet with vibration absorption (K0670.036)
- KIPP Angle Brackets for KIPP Toggle Clamps (K0098.02)
- KIPP Machine Feet with vibration absorption (K0670.046)
- KIPP Swivel Feet Style G, inch (K0395.4A7)
- KIPP Swivel Feet Style A, metric (K0395.106)
- KIPP Swivel Feet with vibration absorption, steel and stainless steel, inch (K0420.1A5)
- KIPP Swivel Feet Style D, inch (K0395.2A3)
- Kipp Floor Mount Vibration Isolators