Shop All Floor Mount Vibration Isolators
Kipp
Swivel Feet Style G, metric
Mfr # K0395.420
Zoro # G4611506
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 60 mm
- Inside Diameter M20
- Material Steel/Thermoplastic Elastomer
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0395.420
- Zoro # G4611506
- Country of Origin France
- Category Floor Mount Vibration Isolators
Dimensions
Outside Diameter | 60 mm |
Inside Diameter | M20 |
Details
Item | Leveling Pads |
Material | Steel/Thermoplastic Elastomer |
Measurement Type | Metric |
Description
Swivel Foot D1=M20, D=60, H=45, Form: G, Carbon Steel, Anti-Slip Plate, Components: Free-Cutting Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN844-70-ASS Push-Pull Toggle Clamp (844-70-ASS)
- DYNAMIC Tools #0 Square Recess Screwdriver, Comfort Grip Handle (D062201)
- WESTWARD 9 in Crimper 8P8C/RJ-45, 6P6C/RJ-12, 6P6C, RJ-22/RJ-11 (13H887)
- PROTO Combination Wrench Set, Metric, 9 pcs. (J1200HM-T500)
- KIPP Angle Brackets for KIPP Toggle Clamps (K0098.02)
- KIPP Swivel Feet Style D, inch (K0395.2A5)
- KIPP Swivel Feet Style A, metric (K0395.106)
- KIPP Swivel Feet Style A, inch (K0395.1A2)
- KIPP Swivel Feet Style B, inch (K0395.3A7)
- KIPP Machine Feet with vibration absorption (K0670.056)
- MASON Floor Mount Vibration Isolator, Neoprene (4C877)
- Kipp Floor Mount Vibration Isolators