Shop All Floor Mount Vibration Isolators
Kipp
Swivel Feet Style G, metric
Mfr # K0395.410
Zoro # G4607288
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 32 mm
- Inside Diameter M10
- Material Steel/Thermoplastic Elastomer
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0395.410
- Zoro # G4607288
- Country of Origin France
- Category Floor Mount Vibration Isolators
Dimensions
Outside Diameter | 32 mm |
Inside Diameter | M10 |
Details
Item | Leveling Pads |
Material | Steel/Thermoplastic Elastomer |
Measurement Type | Metric |
Description
Swivel Foot D1=M10, D=32, H=25, Form: G, Carbon Steel, Anti-Slip Plate, Components: Free-Cutting Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Assembly Parts and Accessories, AP316-VB1608 (AP316-VB1608)
- LENOX Band Saw Blade, 12 ft. 3 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (82395D2B123735)
- PROTO Black Oxide Metric Short Combination Wrench 8 mm - 12 Point (J1208MESB)
- MAYHEW STEEL PRODUCTS PRY BAR DOMINATOR 10" (MY60137)
- KIPP Swivel Feet Style A, inch (K0395.1A5)
- KIPP Swivel Feet Style B, inch (K0395.3A5)
- KIPP Swivel Feet Style B, inch (K0395.3A4)
- KIPP Swivel Feet Style A, inch (K0395.1A4)
- KIPP Swivel Feet Style D, inch (K0395.2A5)
- KIPP Swivel Feet Style D, inch (K0395.2A3)
- MASON Flr Mnt Seismic and Wind Vibration Isltr, Spring Color: Brown (5XR70)
- Kipp Mounts and Vibration Control