Shop All Floor Mount Vibration Isolators
Kipp
Swivel Feet Style D, metric
Mfr # K0395.208
Zoro # G4605739
product price: $12.59
/ea
Sold in multiples of 2 for $25.18
$25.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 25 mm
- Inside Diameter M8
- Material POM/Steel
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0395.208
- Zoro # G4605739
- Country of Origin Germany
- Category Floor Mount Vibration Isolators
Dimensions
Outside Diameter | 25 mm |
Inside Diameter | M8 |
Details
Item | Leveling Pads |
Material | POM/Steel |
Measurement Type | Metric |
Description
Swivel Foot D1=M08, D=25, H=18, Form: D, POM, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO 0.128 In, RECT, STEEL, ASME 0 (611168-531)
- DEWALT SDS MAX 3" x 16" Scaling Chisel (DWA5855)
- RIDGID Wheel, Spacer 246 (34440)
- SATA Electronic Torque 1/2in Drive Wrench 25- (ST96527SC)
- KIPP Swivel Feet with vibration absorption, steel and stainless steel, inch (K0420.3A5)
- KIPP Swivel Feet Style G, inch (K0395.4A7)
- KIPP Swivel Feet Style A, metric (K0395.112)
- KIPP Swivel Feet Style B, inch (K0395.3A4)
- KIPP Swivel Feet Style A, inch (K0395.1A5)
- KIPP Swivel Feet Style A, metric (K0395.110)
- KIPP Swivel Feet Style A, inch (K0395.1A6)
- Kipp Mounts and Vibration Control